Lithonia Lighting PT2UALWMV Parabolic Fixture, 2 x 2', 2-Lamp, T8 U-Shaped, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    PT2UALWMV
  • Rexel Part Number:

    328215
  • UPC:

    74597546658

Parabolic Recessed Fixture, Dimensions: 2 x 2 foot, 2-Lamp, T8 U-Shaped, 9-Cell, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Lamp Type: 700 Series, 3500K, Pre-Wired, Lamp Included, Air

$ 241.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # PT2UALWMV

Rexel Part # 328215

UPC 74597546658

UNSPSC 39111535

Color Temperature 3500 (Warm White)

Length 24 in

Type 2-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch