Lithonia Lighting PT3ALWMV Parabolic Recessed Fixture, 2 x 4', 3-Lamp, 18-Cell, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    PT3ALWMV
  • Rexel Part Number:

    328213
  • UPC:

    74597546652

Parabolic Recessed Fixture, Dimensions: 2 x 4 foot, 3-Lamp, 18-Cell, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Lamp Type: 700 Series, 3500K, Pre-Wired, Lamp Included, Air

$ 207.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # PT3ALWMV

Rexel Part # 328213

UPC 74597546652

UNSPSC 39111535

Color Temperature 3500 (Warm White)

Length 48 in

Type 3-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch