Lithonia Lighting PT3LWMV Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    PT3LWMV
  • Rexel Part Number:

    341186
  • UPC:

    74597507936

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, 18 Cell, Ballast Type: NEMA Premium, instant start, Pre-Wired, Lamp Included

$ 201.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # PT3LWMV

Rexel Part # 341186

UPC 74597507936

UNSPSC 39111535

Length 48 in

Type 3-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch