Ilsco PG402-S-Z Parallel Groove Clamp, #4/0 To #2

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PG402-S-Z
  • Rexel Part Number:

    199402
  • UPC:

    783669730289

Parallel Groove Clamp, Conductor Range: 4/0 AWG - 2 AWG, Bolt Size: 3/8".

$ 8.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PG402-S-Z

Rexel Part # 199402

UPC 783669730289

UNSPSC 39121408

Gauge 2

Material Aluminum

Type Groove Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch