Cooper B-Line B2072HDG BLN B2072HDG 3/4-IN. - PARALLEL

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2072HDG
  • Rexel Part Number:

    721919
  • UPC:

    78101162224

Parallel Pipe Clamp, Size: 3/4 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 1,752.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2072HDG

Rexel Part # 721919

UPC 78101162224

UNSPSC 30101804

Diameter 3/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch