Allied Moulded LVP-1 Partition, Low Voltage, Color: Orange, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Low Voltage Partition, Non-Metallic, Color: Orange. For use with 2302, 3303 and 4304 Series Non-Metallic Boxes.

$ 75.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # LVP-1

Rexel Part # 42853

UPC 085339800002

UNSPSC 39121322

Color Orange

Material Non-Metallic

Mounting Device

Type Partition

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch