Wattstopper PW-200-W PIR Occupancy Sensor/Switch, Dual Relay, White

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    PW-200-W
  • Rexel Part Number:

    12916
  • UPC:

    754182919352

PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277V, Color: White. ***Being replaced by Item 108668 which has an optional neutral connection***

$ 93.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # PW-200-W

Rexel Part # 12916

UPC 754182919352

UNSPSC 39121559

Color White

Mounting Wall

Type Passive Infrared (PIR)

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch