Wattstopper RH-250-I PIR Occupancy Sensor/Switch, Multi-Way, Ivory

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    RH-250-I
  • Rexel Part Number:

    119389
  • UPC:

    754182921508

PIR Occupancy Sensor, Wall Switch, 180°, 120 VAC, 60Hz, 0-600W, CFL/MLV/ELV/Incandescent/Fluorescent, Multi-Way, Converitble, Coverage: 600 Sq. Ft., Color: Ivory.

$ 57.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # RH-250-I

Rexel Part # 119389

UPC 754182921508

UNSPSC 39122236

Color Ivory

Mounting Switch

Type 18 TPI

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch