Wattstopper RS-250-I PIR Occupancy Sensor/Switch, RS, Ivory

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    RS-250-I
  • Rexel Part Number:

    119238
  • UPC:

    754182917525

Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, Color: Ivory.

$ 44.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # RS-250-I

Rexel Part # 119238

UPC 754182917525

UNSPSC 39122236

Color Ivory

Mounting Wall

Type Passive Infrared (PIR)

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch