Leviton IPS02-1LT Occupancy Sensor, Wall Switch, Lt. Almond

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    IPS02-1LT
  • Rexel Part Number:

    586426
  • UPC:

    078477617991

PIR Occupancy Sensor, Wall Switch, 180°, 120V, 60Hz, Coverage: 900 Sq. Ft., Single-Pole, Manual Adjustment, MLV/Fluorescent, Color: Lt. Almond.

$ 37.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # IPS02-1LT

Rexel Part # 586426

UPC 078477617991

UNSPSC 45111808

Color Light Almond

Mounting Wall

Type Passive Infrared (PIR)

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch