Leviton IPV15-1LZ Vacancy Sensor, Infrared, Wall Mount, 180 Degree

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    IPV15-1LZ
  • Rexel Part Number:

    469121
  • UPC:

    078477590492

PIR Vacancy Detector, Wall Switch, 180°, 15A, Single Pole or 3-Pole**, Color: White, Includes: Light Almond & Ivory Color Change Kit. Wall Plate Not Included. CA Title 24 Compliant. **3-Way When Used With Item #924069**

$ 38.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # IPV15-1LZ

Rexel Part # 469121

UPC 078477590492

UNSPSC 45111808

Color Ivory

Mounting Wall

Type Passive Infrared (PIR)

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch