Panduit CPP24FMWBLY Patch Panel, Mini-Com, 24 Port, 1RMU, 1.72" H x 19" W x 1.04" D

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CPP24FMWBLY
  • Rexel Part Number:

    189269
  • UPC:

    07498303654

Patch Panel, Mini-Com, 24 Port, Flat, 1RMU, 1.72 Inch Height x 19 Inch Width x 1.04 Inch Depth, Black

$ 41.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CPP24FMWBLY

Rexel Part # 189269

UPC 07498303654

UNSPSC 43223301

Color Black

Mounting Rack

Product Depth 1.04 in

Product Height 1.72 in

Product Width 19 in

Size 1RMU

Type Patch Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch