Panduit QPP24BL Patch Panel, QuickNet, 24 Port, 1RMU, 1.73" H x 19" W x 1.76" D

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    QPP24BL
  • Rexel Part Number:

    397193
  • UPC:

    07498300501

Patch Panel, QuickNet, 24 Port, 1RMU, 1.73 Inch Height x 19 Inch Width x 1.76 Inch Depth, Black

$ 47.06 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # QPP24BL

Rexel Part # 397193

UPC 07498300501

UNSPSC 43223301

Color Black

Mounting Rack

Product Depth 1.76 in

Product Height 1.73 in

Product Width 19 in

Size 1RMU

Type Patch Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch