70184739 Varistor, LF #V140LA10AP, Circuit Protection, 140VAC, 360V, 4500A

  • Mfr Number:

    70184739
  • Rexel Part Number:

    774210
  • UPC:

Varistor, LF #V140LA10AP, Circuit Protection, 140 Volt AC, 360 Volt, 4500 Amp, Metal Oxide, Radial, 85 Degree C

$ 0.49 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # 70184739

Rexel Part # 774210

UPC

UNSPSC 39121610

Amps 4500

Color Gray

Family / Style Little Fuse

Mounting Device

Type Varistor

Volts AC 140

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch