Littelfuse 273.250 Very Fast Acting Micro Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    273.250
  • Rexel Part Number:

    409524
  • UPC:

    079458104615

fuses, Pc Board, Brand Or Series: Micro Fuse, Current Rating: 1/4 Amp, Interrupting Rating: 10000 Amp Vac, Terminal Type: Plug In, Solder Coated Copper Lead, Voltage Rating: 125 Vac/vdc, Dimensions: 0.25 Diameter X 0.35 Length Inch, Features: Very Fast Ac

$ 7.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # 273.250

Rexel Part # 409524

UPC 079458104615

UNSPSC 39121623

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch