Eaton CHU1N7N4NP Power Outlet, Un-Metered, Pedestal, 125A, 120/240VAC, 3 Receptacles

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHU1N7N4NP
  • Rexel Part Number:

    247653
  • UPC:

    782114203194

Power Outlet, Un-Metered, 3 Receptacles, Pedestal Mounting, Standard Four Circuit Interiors

$ 644.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHU1N7N4NP

Rexel Part # 247653

UPC 782114203194

UNSPSC 39121310

Family / Style CHU

IP/NEMA Rating 3R

Mounting Pedestal

Phase 1

Poles 3

Type Power Outlet

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch