Eaton MHM200P 200A, 1P, Earth Burial Post

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MHM200P
  • Rexel Part Number:

    305049
  • UPC:

    782114981726

200 Amp. 120/240V, 1-Phase, Ring-Type. Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R. Receptacles: None. Breakers: Spaces: 8. Circuits: 16 Length 67", Heighth 8" Width 16", Depth 5.31"

$ 2,724.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MHM200P

Rexel Part # 305049

UPC 782114981726

UNSPSC 39121310

Amps 200

Circuits 16

IP/NEMA Rating 3R

Mounting Pedestal

Phase 1

Spaces 8

Type Bottom/Underground

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch