Streamlight 66118 LED Stylus Pro Pen Light

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    66118
  • Rexel Part Number:

    166356
  • UPC:

    080926661189

Pen Light, Stylus Pro, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.3", Diameter: 0.6", Weight: 1.64 oz, Lamp Life: 30 000 Hours, Light Output: 48 Lumens, Run Time: 6.25 Hours, Power Requirements: (2) AAA Batteries, In

$ 22.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 66118

Rexel Part # 166356

UPC 080926661189

UNSPSC 39111702

Length 5.3 in

Lumens 48

Type Pen Light

Place your Will Call order by clicking the cart button next to the appropriate Branch