Progress Lighting P3542-86 Pendant, 3 Light, 100W, Burnished Chestnut

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3542-86
  • Rexel Part Number:

    81346
  • UPC:

    785247354221

Pendant, Savannah, Size: 17x27-1/4", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Bowl, Finish: Burnished Chestnut.

$ 203.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3542-86

Rexel Part # 81346

UPC 785247354221

UNSPSC 39111506

Base Medium Screw (E26)

Color Burnished Chestnut

Diameter 17 in

Type Pendant

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch