Progress Lighting P3690-09 Pendant, 2-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3690-09
  • Rexel Part Number:

    118662
  • UPC:

    78524716104

Pendant, 2-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 6-3/4 inch, Finish: Brushed Nickel, Family: Flat Glass

$ 79.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3690-09

Rexel Part # 118662

UPC 78524716104

UNSPSC 39111525

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 6 3/4 in

Family / Style Flat Glass

Type 2-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch