Progress Lighting P3773-09 Pendant, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3773-09
  • Rexel Part Number:

    91087
  • UPC:

    785247377312

Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Avalon

$ 194.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3773-09

Rexel Part # 91087

UPC 785247377312

UNSPSC 39111506

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 22 in

Family / Style Avalon

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch