Progress Lighting P3912-09 Pendant, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3912-09
  • Rexel Part Number:

    353881
  • UPC:

    78524716650

Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 21 inch, Finish: Brushed Nickel, Family: Bravo

$ 110.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3912-09

Rexel Part # 353881

UPC 78524716650

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 21 in

Family / Style Bravo

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch