Progress Lighting P3914-09 Pendant, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3914-09
  • Rexel Part Number:

    369746
  • UPC:

    78524716675

Pendant, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 15 inch, Finish: Brushed Nickel, Family: Gather

$ 74.53 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3914-09

Rexel Part # 369746

UPC 78524716675

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 in

Family / Style Gather

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch