Progress Lighting P3929-09 Pendant, 6-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3929-09
  • Rexel Part Number:

    392629
  • UPC:

    78524716679

Pendant, 6-Light, 60 Watt, Base: Candelabra Screw (E12), Width/Diameter: 15 inch, Finish: Brushed Nickel, Family: Gather

$ 101.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3929-09

Rexel Part # 392629

UPC 78524716679

UNSPSC 39111525

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 15 in

Family / Style Gather

Type 6-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch