Progress Lighting P3931-09 Pendant, 3-Light, 75W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3931-09
  • Rexel Part Number:

    377774
  • UPC:

    78524716735

Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 19 inch, Finish: Brushed Nickel, Family: Inspire

$ 99.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3931-09

Rexel Part # 377774

UPC 78524716735

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 19 in

Family / Style Inspire

Type 3-Light

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch