Progress Lighting P3931-20 Pendant, 3-Light, 75W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3931-20
  • Rexel Part Number:

    376462
  • UPC:

    78524716736

Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 19 inch, Finish: Antique Bronze, Family: Inspire

$ 190.66 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3931-20

Rexel Part # 376462

UPC 78524716736

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 19 in

Family / Style Inspire

Type 3-Light

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch