Progress Lighting P3955-09 Pendant, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3955-09
  • Rexel Part Number:

    447120
  • UPC:

    78524716897

Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17-3/4 inch, Finish: Brushed Nickel, Family: Heart

$ 122.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3955-09

Rexel Part # 447120

UPC 78524716897

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 17 3/4 in

Family / Style Heart

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch