Progress Lighting P3969-09 Pendant, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3969-09
  • Rexel Part Number:

    446643
  • UPC:

    78524717059

Pendant, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20 inch, Finish: Brushed Nickel, Family: Bravo

$ 249.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3969-09

Rexel Part # 446643

UPC 78524717059

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 20 in

Family / Style Bravo

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch