Progress Lighting P5013-09 Pendant, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5013-09
  • Rexel Part Number:

    126241
  • UPC:

    785247118489

Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 16-5/8 inch, Finish: Brushed Nickel, Family: Glass Pendants

$ 61.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5013-09

Rexel Part # 126241

UPC 785247118489

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 16 5/8 in

Family / Style Glass Pendants

Type 1-Light

Wattage 100

Is this a plug in or hardwire? Or both as an option?

Asked by: wrogers331
  • 2017-01-17T10:41CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_126241, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch