Progress Lighting P5084-09 Pendant, 1 Light, 150W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5084-09
  • Rexel Part Number:

    141061
  • UPC:

    785247145720

Pendant, Pavillion, Size: 20-1/4x10-5/8", 150W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

$ 105.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5084-09

Rexel Part # 141061

UPC 785247145720

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 20 1/4 in

Type Pendant

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch