Progress Lighting P5095-09 Pendant, 1-Light, 150W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5095-09
  • Rexel Part Number:

    42235
  • UPC:

    78524713680

Pendant, 1-Light, 150 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Brushed Nickel, Family: Trinity

$ 65.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5095-09

Rexel Part # 42235

UPC 78524713680

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 18 in

Family / Style Trinity

Type 1-Light

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch