Progress Lighting P5188-09 Pendant, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5188-09
  • Rexel Part Number:

    225618
  • UPC:

    78524716398

Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/8 inch, Finish: Brushed Nickel, Family: Fresnel Lens

$ 190.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5188-09

Rexel Part # 225618

UPC 78524716398

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 12 1/8 in

Family / Style Fresnel Lens

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch