Kichler 42882NI Pendant, 1-Light, 150W, Brushed Nickel

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    42882NI
  • Rexel Part Number:

    382601
  • UPC:

    78392735047

Pendant, 1-Light, 150 Watt, Base: Medium Screw (E26), Width/Diameter: 13 inch, Finish: Brushed Nickel, Family: Nicholson

$ 190.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 42882NI

Rexel Part # 382601

UPC 78392735047

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 13 in

Family / Style Nicholson

Type 1-Light

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch