Sea Gull 5104-07 Hall / Foyer Six Light Weather

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    5104-07
  • Rexel Part Number:

    1985
  • UPC:

    785652510472

Sea Gull Lighting; Pendant Light; Manor House; Hanging, Hall/foyer Lighting; Fixture Material: Glass Bowl, Steel Body, Steel Chain; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 6; Fixture Finish: Clear Seeded Bowl, Weathered Iron Body, Weathered Iron Chain; Mounting: Center Lock-up; Width: 22 In; Height: 33.500 In, 71.250 In With Chain; Chain Length: 36 In; Wire Length: 144 In (black); Lamp Included: No; Diffuser Size: 16 In Diameter; Connection: Mounted To Box

$ 552.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 5104-07

Rexel Part # 1985

UPC 785652510472

UNSPSC 39111522

Place your Will Call order by clicking the cart button next to the appropriate Branch