Sea Gull 5116-02 Pendant, 3 Light, 40W, Polished Brass

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    5116-02
  • Rexel Part Number:

    1971
  • UPC:

    785652511622

Pendant, Grandover, Size: 10-1/4x14-1/4", 40W, 120V, 3 Lamps, Candelabra, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Polished Brass.

$ 142.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 5116-02

Rexel Part # 1971

UPC 785652511622

UNSPSC 39111522

Base Candelabra Screw (E12)

Color Polished Brass

Diameter 10 1/4 in

Type Pendant

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch