Sea Gull 6018-15 Pendant Single Light White

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    6018-15
  • Rexel Part Number:

    187660
  • UPC:

    785652601859

Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, Opal Panel; Mounting: Center Lock-up; Width: 8 In; Height: 8-1/2 In, 56 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 8 In Diameter X 7-1/4 In Height; Fitter Diameter: 3-13/16in; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box

$ 51.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 6018-15

Rexel Part # 187660

UPC 785652601859

UNSPSC 39111522

Place your Will Call order by clicking the cart button next to the appropriate Branch