Sea Gull 65941-962 Pendant, 2 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    65941-962
  • Rexel Part Number:

    287168
  • UPC:

    785652020292

Pendant, Windgate, Size: 15-3/4x20-5/8", 100W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.

$ 90.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 65941-962

Rexel Part # 287168

UPC 785652020292

UNSPSC 39111522

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 3/4 in

Type Pendant

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch