Sea Gull 65941BLE-782 S-gul 65941ble-782 Two Light Fluore

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Fluorescent Two Light Pendant In Heirloom Bronze Finish With Alabaster Glass, Overall Height: 70 1/4in Supplied With 96in Of Wire Supplied With 48in Of Chain, Canopy: Depth: 7/8in Diameter: 5in Ballast: 120v Electronic Hpf Energy Star Compliant, Energy Saving Fluorescent Fixture Pre-laced Through 10 Ft. Of Chain

$ 114.80 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 65941BLE-782

Rexel Part # 356388

UPC 785652020308

UNSPSC 39111522

Place your Will Call order by clicking the cart button next to the appropriate Branch