Sea Gull 69152BLE-962 S-gul 69152ble-962 Pendant Light,se

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    69152BLE-962
  • Rexel Part Number:

    49373
  • UPC:

    785652691522

Sea Gull Lighting; Pendant Light; Nexus; Wattage: 40/32 Wtt; Voltage Rating: 120v; Lamp Type: G10q Circline; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Material: Steel Body, Steel Chain, Acrylic Bowl; Fixture Finish: Brushednickel Body, Brushed Nickel Chain, White Plastic Bowl; Mounting: Center Lock-up;width: 25-3/4 In; Height: 24-3/4 In, 22-1/4 In Flush, 60-3/4 In With Chain; Wirelength: 144 In; Chain Length: 36 In; Lamp Included: Yes; Connection: Mounted Tobox; Average Life: 10000 Hr; Color Temperature: 3000 Deg K; Lumens: 3070/2120 Lm; Color Rendering Index (cri): 82

$ 530.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 69152BLE-962

Rexel Part # 49373

UPC 785652691522

UNSPSC 39111522

Place your Will Call order by clicking the cart button next to the appropriate Branch