Allen-Bradley 440E-D13114 Switch, Cable Pull, 1/2" NPT, Safety, Emergency-Stop

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440E-D13114
  • Rexel Part Number:

    75696
  • UPC:

    61132083666

Switch, GuardMaster, Safety, Cable Pull, Emergency Stop, 1 Normally Open, 3 Normally Closed, Contacts, 1/2 Inch NPT Conduit Opening

$ 222.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440E-D13114

Rexel Part # 75696

UPC 61132083666

UNSPSC 39121501

Family / Style LifeLine

Thread 1/2 in NPT

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch