Allen-Bradley 800F-P15 Pendant Station, Enclosure, 1-Hole in Face, Yellow, Plastic, IP66

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-P15
  • Rexel Part Number:

    33560
  • UPC:

    66246812077

Pendant Station, Enclosure Only, 1 Hole in Face, Yellow Plastic, Latch Mount Devices, IP66

$ 62.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-P15

Rexel Part # 33560

UPC 66246812077

UNSPSC 39121561

Color Yellow

Family / Style 800F

IP/NEMA Rating IP66

Material Plastic

Opening 1 Hole

Size 22.5 mm

Type Pendant Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch