Square D 9001SKYP8 Pendant Station Enclosure, 8 Device Holes, Yellow, 30mm, Vertical

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKYP8
  • Rexel Part Number:

    179981
  • UPC:

    78590152467

Pendant Station Enclosure, 8 Device Hole, Yellow, NEMA 1/3/4/4X/13, Vertical

$ 356.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKYP8

Rexel Part # 179981

UPC 78590152467

UNSPSC 39121561

Color Yellow

Family / Style 9001

IP/NEMA Rating 1

Material Aluminum

Mounting Pendant

Opening 8

Size 30 mm

Type Pendant Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch