Square D XALD02H7 Push Button Enclosure, 2 Cut-out, for Wireless/Batteryless, Plastic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XALD02H7
  • Rexel Part Number:

    442416
  • UPC:

    78590111493

Push Button Enclosure, 2 Cut-out, for Wireless/Batteryless, Plastic

$ 38.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XALD02H7

Rexel Part # 442416

UPC 78590111493

UNSPSC 39122216

Family / Style XAL

Material Plastic

Opening 2

Size 22.5 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch