Penn-Union IPC 4/0 2/0 2 to 4/0 AWG Insulation Piercing Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    IPC 4/0 2/0
  • Rexel Part Number:

    282859
  • UPC:

    785037409049

Insulation Piercing Connector, Main Conductor Range: 4/0 AWG - 2 AWG, Tap Conductor Range: 2/0 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".

$ 29.47 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # IPC 4/0 2/0

Rexel Part # 282859

UPC 785037409049

UNSPSC 39121409

Amps 75

Gauge 2/0

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch