Hoffman A10086CHFL Junction Box, NEMA 4, Continuous Hinge with Quarter Turn Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10086CHFL
  • Rexel Part Number:

    58643
  • UPC:

    783510148829

Junction Box, NEMA 4, Wall Mount, Continuous Hinge with Quarter Turn Latch, Size: 10" x 8" x 6", Material/Finish: Steel/Gray Powder Coat

$ 171.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10086CHFL

Rexel Part # 58643

UPC 783510148829

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Size 10 x 8 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch