Hoffman A1008CHEMCSS Junction Box, NEMA 4X, Continuous Hinge With Clamps, 10" x 8" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1008CHEMCSS
  • Rexel Part Number:

    105561
  • UPC:

    783510258191

Junction Box, NEMA 4X, Continuous Hinge With Clamps, 10" x 8" x 4", Stainless Steel

$ 750.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1008CHEMCSS

Rexel Part # 105561

UPC 783510258191

UNSPSC 39121303

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Size 10 x 8 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch