Hoffman A12106CHSCFGW Enclosure, Screw Cover With Window, NEMA 4X, 12" x 10" x 6", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12106CHSCFGW
  • Rexel Part Number:

    25884
  • UPC:

    783510312206

Enclosure, Screw Cover With Window, NEMA 4X, 12" x 10" x 6", Fiberglass

$ 236.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12106CHSCFGW

Rexel Part # 25884

UPC 783510312206

UNSPSC 39121324

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch