Hoffman A12106NFSS6 Junction Box, NEMA 4X, Clamp Cover, 12 x 10 x 6", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12106NFSS6
  • Rexel Part Number:

    285006
  • UPC:

    783510835200

Junction Box, NEMA 4X, Clamp Cover, 12 x 10 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L

$ 817.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12106NFSS6

Rexel Part # 285006

UPC 783510835200

UNSPSC 39121303

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch