Hoffman A1212CHEMCSS Junction Box, NEMA 4X, Continuous Hinge With Clamps, 12 x 12 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1212CHEMCSS
  • Rexel Part Number:

    100164
  • UPC:

    783510269395

Junction Box, NEMA 4X, Continuous Hinge With Clamps, 12 x 12 x 6 Inch, Stainless Steel

$ 1,224.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1212CHEMCSS

Rexel Part # 100164

UPC 783510269395

UNSPSC 39121303

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch