Hoffman A1212CHFL Junction Box, Continuous Hinge With Quarter-Turn Latch, NEMA 4,

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1212CHFL
  • Rexel Part Number:

    58990
  • UPC:

    783510148874

Junction Box, Continuous Hinge With Quarter-Turn Latch, NEMA 4, 12 x 12 x 6 Inch, Steel/Gray Powder Coat

$ 198.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1212CHFL

Rexel Part # 58990

UPC 783510148874

UNSPSC 39121324

IP/NEMA Rating 4

Material Steel

Product Depth 6 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch